This item is Discontinued.

Flash Furniture Retro Barstool, Brown Vinyl LF-2-165-BRN-GG

Retro Barstool, Brown Vinyl (Discontinued)

  • Mfr # LF-2-165-BRN-GG
  • Zoro # G8603712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-2-165-BRN-GG
Zoro #
G8603712
UPC #
889142339519
Country of Origin
China

Dimensions

Seat Height Range
31"

Details

Frame Material
Metal
Caster Type
Plastic Glides
Material
Metal, Foam
Seat Material
Vinyl
Color
Brown
Backrest
Backless
Item
Retro Barstool, Brown Vinyl

Description

Retro Barstool, Brown Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.