Shop FLASH FURNITURE

Riley Loft Bed Frame w/Desk, Full Size Wooden Bed Frame w/Guard Rails & Ladder - Light Gray

  • Mfr # MH-LBD5-LGY-F-GG

  • Zoro # G309907533


product price:  $521.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
Material
Medium Density Fiberboard, Plywood, Wood Veneer
Overall Width
78.75
Overall Length
57.5
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH-LBD5-LGY-F-GG
Zoro #
G309907533
UPC #
196861113420
Country of Origin
Viet Nam

Dimensions

Overall Width
78.75
Overall Length
57.5

Details

Color
Light Gray
Material
Medium Density Fiberboard, Plywood, Wood Veneer
Weight Capacity
300
Shape
Rectangle

Description

Form meets function in the clean, simple lines of this full size lofted bed frame with a built-in desk tucked behind the ladder. Perfect for children and teens this space saving design provides a designated play or study area without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals or a small dresser. Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6 - 8 mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.Available in multiple finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.