Shop HOMEROOTS
See all product information
Create Account
8" Foam Gel Memory Foam Mattress
Mfr # 391614
Zoro # G122906935
product price:Â $664.99
/ea
Free Shipping & Returns
Key Features
Length
74 in
Width
39 in
Height
8 in
Color
Black, White
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391614
- Zoro #
- G122906935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 74 in
- Width
- 39 in
- Height
- 8 in
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Weight Capacity
- 300 lb
- Style
- Contemporary
- Foam Type
- Gel Memory Foam
- Mattress Compatible with Adjustable Base
- Yes
- Box Spring Included
- No
- Cooling Technology
- No
- Mattress Type
- Foam Mattress
- Box Spring Primary Material
- Metal
Description
The 8-inch foam gel memory foam mattress offers a plush sleeping surface designed for optimal comfort. Its contemporary style complements any bedroom decor, while the sleek black and white color options provide versatility. This mattress is compatible with adjustable bases, allowing you to find your perfect sleeping position with ease. The innovative foam gel technology ensures enhanced support and temperature regulation throughout the night. Experience restful sleep as the memory foam contours to your body, alleviating pressure points and promoting relaxation. This mattress is perfect for those seeking a blend of style and comfort, transforming your sleeping experience into a luxurious retreat. Enjoy nights of rejuvenating sleep with this thoughtfully designed foam mattress. 8-inch h x 39-inch w x 74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.