Round 23.5" W, 23.5" L, 35.5" H, Glass, Clear
Mfr # CH-6-GG
Zoro # G3603122
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
23.5"
Length
23.5"
Height
35.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-6-GG
Zoro #
G3603122
UPC #
889142011392
Country of Origin
China
Dimensions
Width
23.5"
Length
23.5"
Height
35.5"
Depth
23-1/2"
Details
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gray
Frame Material
Metal
Finish
Chrome Metal
Assembled/Unassembled
Unassembled
Color
Clear/Chrome
Material
Glass (Table Top), Chrome (Base)
Type
Table
Surface Material
Glass
Description
Glass Table,35-1/2" Base,23.5RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.