Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 42 in. Dual Drop Leaf Dining Table with 4 X-back Chairs - 5 Piece Dining Set, 42 in W, Wood
- Mfr # K05-42DP-C613-4
- Zoro # G801974194
product price:
$
927.99
/pk
Free Shipping & Returns
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
29.5 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K05-42DP-C613-4
- Zoro #
- G801974194
- UPC #
- 727506561889
- Country of Origin
- Viet Nam
- Item
- 42 in. Dual Drop Leaf Dining Table with 4 X-back Chairs - 5 Piece Dining Set
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White/Heather Gray
- Leg Color
- White
- Finish
- White/heather gray
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 250 Pounds
- Weight
- 123.3
- Includes
- 5 Piece Dining Set
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 29.5 in
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts Furniture!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.