Round 24" W, 24" L, 29" H, Metal, Blue
Mfr # CH-51080TH-4-18ARM-BL-GG
Zoro # G3604111
product price:Â $520.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51080TH-4-18ARM-BL-GG
Zoro #
G3604111
UPC #
889142082583
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
29"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Blue
Frame Material
Metal
Assembled/Unassembled
Unassembled
Weight Capacity
500 lb. (Chair)
Includes
(1) Table; (4) Arm Chairs
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Blue
Type
Indoor-Outdoor Table Set
Description
Blue Metal Table Set,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.