Round 24" W, 24" L, 29" H, Metal, Green (Discontinued)
- Mfr # CH-51080TH-4-18VRT-GN-GG
- Zoro # G3604568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51080TH-4-18VRT-GN-GG
Zoro #
G3604568
UPC #
889142081159
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
29"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Green
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Weight Capacity
500 lb. (Chair)
Color
Green
Includes
(1) Table; (4) Vertical Slat Back Chairs
Material
Metal (Table Top), Rubber (Floor Glides)
Description
Green Metal Table Set,24RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.