This item is Discontinued.

Flash Furniture Round 24" W, 24" L, 29" H, Metal, Red CH-51080TH-2-18VRT-RED-GG

Round 24" W, 24" L, 29" H, Metal, Red (Discontinued)

  • Mfr # CH-51080TH-2-18VRT-RED-GG
  • Zoro # G3604279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-51080TH-2-18VRT-RED-GG
Zoro #
G3604279
UPC #
889142081043
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
29"
Depth
24"; 20"

Details

Shape
Round
Tabletop Material
Metal
Tabletop Color
Red
Frame Material
Metal
Finish
Red Powder Coat
Assembled/Unassembled
Unassembled
Color
Red
Material
Metal (Table Top), Rubber (Floor Glides)
Includes
(1) Table; (2) Vertical Slat Back Chairs
Type
Indoor-Outdoor Table Set

Description

Red Metal Table Set,24RD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.