Round 24" W, 24" L, 29" H, Metal, White
Mfr # CH-51080TH-2-18ARM-WH-GG
Zoro # G3604820
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51080TH-2-18ARM-WH-GG
Zoro #
G3604820
UPC #
889142082453
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
29"
Depth
24"; 19"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
White
Frame Material
Metal
Finish
White Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Arm Chairs
Type
Indoor-Outdoor Table Set
Color
White
Material
Metal (Table Top), Rubber (Floor Glides)
Weight Capacity
500 lb. (Chair)
Description
White Metal Table Set,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.