Shop FLASH FURNITURE
See all product information
Round 24" W, 24" L, 41" H, Metal, Black
Mfr # CH-51080BH-2-30SQST-BK-GG
Zoro # G3603883
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51080BH-2-30SQST-BK-GG
Zoro #
G3603883
UPC #
889142082804
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Weight Capacity
500 lb. (Chair)
Includes
(1) Bar Table; (2) Square Seat Backless Stools
Type
Bar Table Set
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Black
Description
Black Metal Bar Set,24RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.