Round 30" L, 30" W, 41" H, Metal Top, Black
Mfr # CH-51090-40-BK-GG
Zoro # G3606333
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51090-40-BK-GG
Zoro #
G3606333
UPC #
889142065135
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Depth
30"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Material
Metal (Table Top), Rubber (Floor Glides)
Description
Black Metal Bar Table,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.