Square Mahogany Bar Table, Sqr w/Mah Seats, 30", Laminate Top, Wood Grain
- Mfr # MD-0014-GG
- Zoro # G3641799
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD-0014-GG
- Zoro #
- G3641799
- UPC #
- 847254049580
- Country of Origin
- China
- Item
- Mahogany Bar Table,Sqr w/Mah Seats,30"
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Mahogany Laminate
- Assembled/Unassembled
- Unassembled
- Material
- Steel, Laminate (Table Top); Wood (Seat), Metal (Back)
- Color
- Mahogany Top/Mahogany Wood Seat
- Includes
- (1) Table; (4) Ladder Back Metal Barstools
- Accessory Type
- Mahogany Bar Table,Sqr w/Mah Seats,30"
- Type
- Table Set
- Surface Material
- Laminate
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 42"
- Depth
- 30"; 18"
Description
Mahogany Bar Table,Sqr w/Mah Seats,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.