Round 30" W, 30" L, 41" H, Metal, Black
Mfr # CH-51090BH-2-30VRT-BK-GG
Zoro # G3606543
product price:Â $488.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51090BH-2-30VRT-BK-GG
Zoro #
G3606543
UPC #
889142081548
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Vertical Slat Back Stools
Type
Indoor-Outdoor Bar Table Set
Weight Capacity
500 lb. (Chair)
Color
Black
Material
Metal (Table Top), Rubber (Floor Glides)
Description
Black Metal Bar Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.