Round 30" W, 30" L, 41" H, Metal, Blue
Mfr # CH-51090BH-2-30VRT-BL-GG
Zoro # G3606500
product price:Â $488.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-51090BH-2-30VRT-BL-GG
Zoro #
G3606500
UPC #
889142081593
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Vertical Slat Back Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Blue
Description
Blue Metal Bar Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.