Shop FLASH FURNITURE
See all product information
Create Account
Tablet Arm Chair, Left Hand Flip-Up, Burg, 21" W, 25.5" L, 32" H, Burgundy
- Mfr # RUT-EO1-BY-LTAB-GG
- Zoro # G3627458
product price:Â
$
92.69
/ea
Key Features
Width
21"
Length
25.5"
Height
32"
Tabletop Color
Burgundy
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUT-EO1-BY-LTAB-GG
- Zoro #
- G3627458
- UPC #
- 812581018714
- Country of Origin
- China
- Item
- Tablet Arm Chair,Left Hand Flip-Up,Burg
- Tabletop Color
- Burgundy
- Frame Color
- Black
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Burgundy
- Type
- Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm
- Material
- Plastic
Dimensions
- Width
- 21"
- Length
- 25.5"
- Height
- 32"
- Depth
- 28"
Description
Tablet Arm Chair,Left Hand Flip-Up,Burg
- Multipurpose Tablet Arm Chair
- Compact Size Desk
- 880 lb. Weight Capacity
- Ergonomically Contoured Design with Burgundy Plastic Back and Seat
- Left Handed Plastic Tablet Arm with pencil groove
- Tablet Size: 12.5"W x 15.75"D x 9.75"H from seat
- Some Assembly Required: attach tablet arm with 2 screws
- Black Powder Coated Frame Finish with Plastic Floor Glides
- Designed for Commercial Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.