Shop FLASH FURNITURE

Round 60 W, 60 L, 25.25 H, Chrome, Laminate, Particleboard, Steel, Grey

  • Mfr # XU-GRP-A60-HCIRC-GY-T-P-GG

  • Zoro # G5975550


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
60
Length
60
Height
25.25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-GRP-A60-HCIRC-GY-T-P-GG
Zoro #
G5975550
UPC #
889142934486
Country of Origin
China

Dimensions

Width
60
Length
60
Height
25.25

Details

Shape
Round
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Grey
Frame Color
Grey
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Color
Grey

Description

Develop students interpersonal skills with these collaborative wave activity tables that are shaped for group learning success. This 2-piece nesting classroom table set adds a spacious work surface for students to spread out their project materials. Complete with seating by pairing with our ergonomic shell stack chairs. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 9" in 1" increments. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. Students of the 21st century will look forward to learning on modern classroom tables, do not allow your classroom setting to fall behind. Create unlimited combinations using various shaped nesting activity tables in your classroom, lab, or library.


  • Half Circle Flexible Learning Wave Activity Table Set nests for large groups
  • 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
  • Protective Black Edge Band
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Self-Leveling Nylon Floor Glides prevent scratches and wobbling
  • Recommended Grade Level: Preschool - 2nd Grade
  • Recommended Seating Capacity: 6 children
  • Recommended Usage: home school, classroom, playroom, daycare

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products