Round Activity Table, Laminate, Grey
Mfr # XU-A48-RND-GY-H-A-GG
Zoro # G3624877
product price: $244.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
48"
Length
48"
Height
30.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A48-RND-GY-H-A-GG
Zoro #
G3624877
UPC #
847254025195
Country of Origin
China
Dimensions
Width
48"
Length
48"
Height
30.25"
Depth
48"
Details
Item
Activity Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Standard Height Adjustable Leg - Activity Table
Color
Gray
Surface Material
Laminate
Description
Activity Table,Round,Gray,48 In.
- Popular Round Activity Table
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 4 Adults; 6 Children
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.