Round Activity Table, Laminate, Grey
Mfr # XU-A60-RND-GY-T-P-GG
Zoro # G3624070
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
60"
Length
60"
Height
25.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A60-RND-GY-T-P-GG
Zoro #
G3624070
UPC #
847254025119
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
25.125"
Depth
60"
Details
Item
Activity Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Color
Gray
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Activity Table,Rnd,Gry,60 In. W x 25.125 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.