Round Activity Table, Laminate, Wood Grain
Mfr # XU-A42-RND-OAK-H-A-GG
Zoro # G3624938
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42"
Length
42"
Height
30.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A42-RND-OAK-H-A-GG
Zoro #
G3624938
UPC #
847254025140
Country of Origin
China
Dimensions
Width
42"
Length
42"
Height
30.25"
Depth
42"
Details
Item
Activity Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Gray
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Color
Oak
Material
Laminate (Table Top)
Type
Standard Height Adjustable Leg - Activity Table
Surface Material
Laminate
Accessory Type
Activity Table,Round,Oak,42"
Description
Activity Table,Round,Oak,42 In.
- Popular Round Activity Table
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Oak Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 4 Adults; 5 Children
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.