Round Activity Table, Laminate, Yellow
Mfr # XU-A60-RND-YEL-T-A-GG
Zoro # G3625638
product price: $401.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
60"
Length
60"
Height
30.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A60-RND-YEL-T-A-GG
Zoro #
G3625638
UPC #
847254025010
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
30.125"
Depth
60"
Details
Item
Activity Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Yellow
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Standard Height Adjustable Leg - Activity Table
Material
Laminate (Table Top)
Color
Yellow
Surface Material
Laminate
Description
Activity Table,Round,Yellow,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.