Round Black Bar Table, X-Base w/Burgundy Seats, Laminate Top, Wood Grain
- Mfr # HDBF1025-GG
- Zoro # G3641430
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDBF1025-GG
- Zoro #
- G3641430
- UPC #
- 847254047586
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 42"
- Depth
- 30"; 18"
Details
- Item
- Black Bar Table,X-Base w/Burgundy Seats
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Laminate
- Assembled/Unassembled
- Unassembled
- Material
- Steel, Laminate (Top); Vinyl (Seat), Metal (Back)
- Includes
- (1) Table; (4) Ladder Back Metal Barstools
- Color
- Black Top/Burgundy Vinyl Seat
- Type
- Table Set with X-Base
- Surface Material
- Laminate
Description
Black Bar Table,X-Base w/Burgundy Seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.