Round Blk Bar Table, Rnd w/Cherry Seats, 36", Laminate Top, Wood Grain
Mfr # MD-0018-GG
Zoro # G3641771
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD-0018-GG
Zoro #
G3641771
UPC #
847254049627
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
42"
Depth
36"; 19-1/2"
Details
Item
Blk Bar Table,Rnd w/Cherry Seats,36"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Color
Black
Includes
(1) Table; (4) Grid Back Metal Barstools
Type
Table Set
Material
Laminate (Table Top); Wood (Seat), Metal (Back)
Surface Material
Laminate
Description
Blk Bar Table,Rnd w/Cherry Seats,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.