Round Blk Bar Table, X-Base, Blk Vinyl Seats, 24", Laminate Top, Wood Grain
Mfr # HDBF1033-GG
Zoro # G3641062
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBF1033-GG
Zoro #
G3641062
UPC #
847254047661
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
42"
Depth
24"; 19"
Details
Item
Blk Bar Table,X-Base,Blk Vinyl Seats,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Two-Slat Ladder Back Metal Barstools
Material
Steel, Laminate (Top); Vinyl (Seat), Metal (Back)
Color
Black Top/Black Vinyl Seat
Accessory Type
Blk Bar Table,X-Base,Blk Vinyl Seats,24"
Type
Table Set with X-Base
Surface Material
Laminate
Description
Blk Bar Table,X-Base,Blk Vinyl Seats,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.