Square Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood, Wood Grain
- Mfr # CH-51040-40M1-BK-GG
- Zoro # G7134554
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.5"
Length
31.5"
Height
42"
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-51040-40M1-BK-GG
- Zoro #
- G7134554
- UPC #
- 889142462224
- Country of Origin
- China
- Item
- Square Black Metal Bar Table, 31.5"
- Shape
- Square
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Black
Dimensions
- Width
- 31.5"
- Length
- 31.5"
- Height
- 42"
Description
Square Black Metal Bar Table, 31.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.