Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear

  • Mfr # CH-7-GG

  • Zoro # G4784372


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
31.5"
Length
31.5"
Height
29"
Diameter
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-7-GG
Zoro #
G4784372
UPC #
889142054061
Country of Origin
China

Dimensions

Width
31.5"
Length
31.5"
Height
29"
Diameter
31"
Depth
31-1/2"
Top Thickness
25"
Overall Height - Maximum
29 in
Leg End Diameter
21 1/2 in
Overall Diameter
31 1/2 in
Tabletop Thickness
3/8 in
Height Adjustability
Fixed Height

Details

Item
Cafe Table
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gray
Frame Material
Metal
Finish
Chrome Metal
Assembled/Unassembled
Unassembled
Type
Table
Includes
Floor Ring Protecter
Edge Color
Clear
Surface Material
Tempered Glass
Color
Clear/Chrome
Material
Glass (Table Top), Chrome (Base)
Weight Capacity
300 lb
Assembly
Unassembled
Standards
ANSI, BIFMA
Features
Protective Floor Caps
Product Type
Cafe/Breakroom Table
Tabletop Shape
Circle
Tabletop Texture
Smooth
Foot Material
Plastic
Ganging
Not Gangable
Includes Assembly Tools
Tools Included
Number of Feet
1
Edge Material
Glass
Includes Cord Management
No Cord Management
Foot Type
Ring Protector
Tabletop Surface Material
Glass
Frame Finish
Chrome
Includes Modesty Panel
No Modesty Panel
Tabletop Structural Material
Glass
Table Weight
48.1 lb

Description

Cafe/Breakroom Table, Surface Material Tempered Glass, Round, Diameter 31 in, Width 31 in, Height 29 in, Tabletop Color Family Clear, Tabletop Color Clear, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Metal, Edge Color Clear, Top Thickness 25 in, Standards ANSI, BIFMA, Includes Floor Ring Protecter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.