Round Dining Table, Matte Gld Mtl, Rnd Glss, 45", 45" W, 45" L, 29.5" H, Glass, Clear

  • Mfr # XU-TBG-8-GG

  • Zoro # G5416560


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
45"
Length
45"
Height
29.5"
Tabletop Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-TBG-8-GG
Zoro #
G5416560
UPC #
889142257752
Country of Origin
China

Dimensions

Width
45"
Length
45"
Height
29.5"
Depth
45"

Details

Item
Dining Table,Matte Gld Mtl,Rnd Glss,45"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gold
Frame Material
Metal
Finish
Gold Metal
Assembled/Unassembled
Unassembled
Color
Clear Top/Matte Gold Frame
Type
Dining Table
Material
Glass (Table Top)

Description

Dining Table,Matte Gld Mtl,Rnd Glss,45 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products