Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Folding Table, 60.5" W, 60.5" L, 29.5" H, Plastic Top, White

  • Mfr # DAD-154Z-GG

  • Zoro # G3622488


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
60.5"
Length
60.5"
Height
29.5"
Diameter
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAD-154Z-GG
Zoro #
G3622488
UPC #
847254079358
Country of Origin
Thailand

Dimensions

Width
60.5"
Length
60.5"
Height
29.5"
Diameter
60 in
Depth
60-1/2"
Top Thickness
1 3/4 in
Folded Width
30 1/4 in
Folded Depth
30 1/4 in
Height Adjustability
Fixed Height
Tabletop Thickness
2 in
Overall Diameter
60 1/2 in
Folded Height
4 in
Overall Height - Maximum
29 1/2 in
Leg End Width
1 in

Details

Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Edge Type
Molded
Leg Type
Straight
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Granite White
Material
Plastic
Type
Bi-Fold Banquet and Event Folding Table with Carrying Handle
Table Material
Plastic
Standards
ANSI, BIFMA, Green Certified
Surface Material
Plastic
Weight Capacity
551 lb
Edge Color
White
Load Rating
551 lb
Assembly
Assembled
Number of Feet
4
Table Weight
46.2 lb
Tabletop Shape
Circle
Folding Legs
Folding
Tabletop Structural Material
Plastic
Product Type
Folding Table
Folding Tabletop
Folding
Tabletop Surface Material
Plastic
Includes Handle
Handle Included
Frame Finish
Powder Coated
Foot Type
Protective Tips
Edge Shape
Eased
Edge Material
Plastic
Includes Modesty Panel
No Modesty Panel

Description

Folding Table, Surface Material Plastic, Round, Diameter 60 in, Height 29 1/2 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Metal, Edge Color White, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 1 3/4 in, Load Rating 551 lb, Standards ANSI, BIFMA, Green Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.