Round Folding Table, Plastic Top, White
Mfr # RB-32R-GW-GG
Zoro # G3635383
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.5"
Length
31.5"
Height
30.25"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-32R-GW-GG
Zoro #
G3635383
UPC #
847254048576
Country of Origin
China
Dimensions
Width
31.5"
Length
31.5"
Height
30.25"
Depth
31-1/2"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Granite White
Material
Plastic (Table Top)
Type
Granite Folding Table
Description
Fold Table,Plastic,Round,White,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.