Round Folding Table, Wood Top, Wood Grain
Mfr # XA-60-BIRCH-M-GG
Zoro # G3640572
product price: $283.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
60"
Length
60"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-60-BIRCH-M-GG
Zoro #
G3640572
UPC #
847254056496
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
30"
Depth
60"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Assembled
Color
Natural
Type
Heavy Duty Folding Banquet Table with Metal Edges
Material
Birchwood
Surface Material
Wood
Description
Fold Table w/Metal Edge,Wood,Round,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.