Round Laminate Table, Laminate, Wood Grain
Mfr # HDBF1001-GG
Zoro # G3626627
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBF1001-GG
Zoro #
G3626627
UPC #
847254047340
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
30"
Depth
36"; 20-1/4"
Details
Item
Laminate Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Color
Black Top/Black Vinyl Seat
Includes
(1) Table; (4) Black Trapezoidal Back Banquet Chairs
Material
PVC, Laminate (Top); Vinyl (Seat and Back)
Accessory Type
Blk Laminate Table,Banquet Chair,Rnd,36"
Type
Table Set with X-Base
Surface Material
Laminate
Description
Blk Laminate Table,Banquet Chair,Rnd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.