Round Laminate Table, Laminate, Wood Grain
- Mfr # XU-RD-30-BLKTB-T2222B-3CFR-GG
- Zoro # G5944823
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
43.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-RD-30-BLKTB-T2222B-3CFR-GG
- Zoro #
- G5944823
- UPC #
- 889142218234
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 43.125"
- Depth
- 30"
Details
- Item
- Laminate Table
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Iron
- Assembled/Unassembled
- Unassembled
- Type
- Foot Ring Base Table
- Color
- Black
- Material
- Laminate (Table Top)
- Surface Material
- Laminate
Description
Table-X-Base,Laminate,Blk,30 In.,Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.