Round Mahogany Laminate Table w/Rnd Base, 24", Laminate Top, Wood Grain
Mfr # XU-RD-24-MAHTB-TR18B-GG
Zoro # G3632181
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-RD-24-MAHTB-TR18B-GG
Zoro #
G3632181
UPC #
889142007562
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
43.125"
Depth
24"
Details
Item
Mahogany Laminate Table w/Rnd Base,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Color
Mahogany
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Surface Material
Laminate
Description
Mahogany Laminate Table w/Rnd Base,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.