Round Mahogany Laminate Table w/Rnd Base, 36", Mahogany

  • Mfr # XU-RD-36-MAHTB-T3030-GG

  • Zoro # G3632848


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-RD-36-MAHTB-T3030-GG
Zoro #
G3632848
UPC #
889142007319
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
31.125"
Depth
36"
Overall Height
31.125
Overall Width
36
Overall Length
36

Details

Item
Mahogany Laminate Table w/Rnd Base,36"
Shape
Round
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Iron
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Color
Mahogany
Surface Material
Laminate
Accessory Type
Mahogany Laminate Table w/Rnd Base,36"
Capacity
300
Weight
48

Description

Mahogany Laminate Table w/Rnd Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.