Round Ntural Bar Table, Rnd Base, Burg Seats, 24", Laminate Top, Wood Grain

  • Mfr # RSRB1039-GG

  • Zoro # G3641458


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSRB1039-GG
Zoro #
G3641458
UPC #
847254049436
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
42"
Depth
24"; 19"

Details

Item
Ntural Bar Table,Rnd Base,Burg Seats,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Natural Laminate
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Two-Slat Ladder Back Metal Barstools
Color
Natural Top/Burgundy Vinyl Seat
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Type
Table Set
Surface Material
Laminate

Description

Ntural Bar Table,Rnd Base,Burg Seats,24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.