Round Table, Pine Wood Adj., 23.5", Round, Wood Top, Brown
Mfr # CH-9-GG
Zoro # G5035392
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
23.5"
Length
23.5"
Height
35.5"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-9-GG
Zoro #
G5035392
UPC #
889142215875
Country of Origin
China
Dimensions
Width
23.5"
Length
23.5"
Height
35.5"
Depth
23-1/2"
Details
Item
Table,Pine Wood Adj.,23.5", Round
Shape
Round
Tabletop Material
Wood
Tabletop Color
Brown
Frame Color
Gray
Frame Material
Metal
Finish
Chrome Metal
Assembled/Unassembled
Unassembled
Material
Rustic Pine Wood (Table Top); Chrome (Base)
Type
Adjustable Height Table
Color
Rustic Pine
Surface Material
Wood
Accessory Type
Table,Pine Wood Adj.,23.5", Round
Description
Table,Pine Wood Adj.,23.5 In., Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.