Round Table Set, 36" W, 36" L, 30" H, Laminate, Wood Grain
Mfr # RSRB1004-GG
Zoro # G3640371
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSRB1004-GG
Zoro #
G3640371
UPC #
847254049085
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
30"
Depth
36"; 20-1/4"
Details
Item
Table Set
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Color
Walnut Top/Black Vinyl Seat
Type
Table Set with Round Base
Material
Medium Density Fiberboard, Laminate (Table Top); Vinyl (Seat and Back)
Includes
(1) Table; (4) Black Trapezoidal Back Banquet Chairs
Surface Material
Laminate
Description
Walnut Table Set,Banqut Chr,Rnd Base,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.