Round Table Set, Aluminum, Plastic, Rattan, Stainless Steel, Grey

  • Mfr # TLH-ALUM-28RD-020BKCHR4-GG

  • Zoro # G3638229


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
27.5
Length
27.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-ALUM-28RD-020BKCHR4-GG
Zoro #
G3638229
UPC #
889142060598
Country of Origin
China

Dimensions

Width
27.5
Length
27.5
Height
27.5
Depth
27-1/2"; 22"

Details

Item
Table Set
Shape
Round
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
Tabletop Color
Grey
Frame Color
Black
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Material
Stainless Steel (Table Top); Wicker/Rattan (Seat and Back)
Type
Indoor-Outdoor Table Set
Color
Black
Includes
(1) Table; (4) Rattan Chairs
Surface Material
Aluminum
Weight Capacity
352

Description

Alum Table Set,Rnd w/4 Blk Chairs,27.5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products