Round Table Set, Aluminum, Plastic, Stainless Steel, Grey

  • Mfr # TLH-ALUM-24RD-017BCHR4-GG

  • Zoro # G3638411


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
23.5
Length
23.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLH-ALUM-24RD-017BCHR4-GG
Zoro #
G3638411
UPC #
889142012535
Country of Origin
China

Dimensions

Width
23.5
Length
23.5
Height
27.5
Depth
23-1/2"; 24"

Details

Item
Table Set
Shape
Round
Tabletop Material
Aluminum, Plastic, Stainless Steel
Tabletop Color
Grey
Frame Color
Aluminum
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Color
Aluminum
Includes
(1) Table; (4) Slat Back Chairs
Material
Stainless Steel (Table Top); Metal (Seat and Back)
Weight Capacity
352
Surface Material
Aluminum
Accessory Type
Alum Table Set,Round w/4 Chairs,23.5"

Description

Alum Table Set,Round w/4 Chairs,23.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products