Square Glass Table, Blk Rattan Edging, Sqr, 28", Aluminum, Glass, Metal, Plastic, Rattan, Steel, Clear
- Mfr # TLH-073R-BK-GG
- Zoro # G3629129
product price:Â
$
65.49
/ea
Key Features
Shape
Square
Width
28
Length
28
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLH-073R-BK-GG
- Zoro #
- G3629129
- UPC #
- 889142043775
- Country of Origin
- China
Dimensions
- Width
- 28
- Length
- 28
- Height
- 28
- Depth
- 28"
Details
- Item
- Glass Table,Blk Rattan Edging,Sqr,28"
- Shape
- Square
- Tabletop Material
- Aluminum, Glass, Metal, Plastic, Rattan, Steel
- Tabletop Color
- Clear
- Frame Color
- Clear Top/Black Rattan
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Type
- Tempered Glass Metal Table with Black Rattan Edging
- Material
- Steel, Glass (Table Top)
- Color
- Clear Top/Black Rattan
- Surface Material
- Glass
- Weight Capacity
- 132
- Accessory Type
- Glass Table,Blk Rattan Edging,Sqr,28"
Description
Glass Table,Blk Rattan Edging,Sqr,28 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.