Round Table Top with Natural or Walnut R, Natural/Walnut

  • Mfr # XU-RD-42-WNT-GG

  • Zoro # G5830271


product price: $109.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Tabletop Color
Natural/Walnut
Weight Capacity
34
Color
Natural/Walnut
Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-RD-42-WNT-GG
Zoro #
G5830271
UPC #
847254075985
Country of Origin
China

Dimensions

Overall Width
42
Overall Height
1.125
Overall Length
42

Details

Item
Round Table Top with Natural or Walnut R
Tabletop Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Tabletop Color
Natural/Walnut
Weight Capacity
34
Color
Natural/Walnut
Capacity
300

Description

Round Table Top with Natural or Walnut R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.