Shop FLASH FURNITURE
See all product information
Create Account
Round Walnut Lmnt Table Top, Round w/Base, 42", 42" W, 31-1/8" H, Walnut
- Mfr # XU-RD-42-WALTB-TR24-GG
- Zoro # G3639662
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42"
Height
31-1/8"
Tabletop Color
Walnut
Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-RD-42-WALTB-TR24-GG
- Zoro #
- G3639662
- UPC #
- 889142005896
- Country of Origin
- China
Dimensions
- Width
- 42"
- Height
- 31-1/8"
- Depth
- 42"
Details
- Item
- Walnut Lmnt Table Top,Round w/Base,42"
- Shape
- Round
- Tabletop Color
- Walnut
- Frame Material
- Cast Iron
- Type
- Break Room/Cafeteria Table
- Material
- Laminate (Table Top)
- Color
- Walnut
- Surface Material
- Laminate
Description
Walnut Lmnt Table Top,Round w/Base,42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.