Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354MBS
- Zoro # G023437729
product price:Â
$
1,379.99
/ea
Key Features
Overall Width
39 in
Frame Color
Midnight Blue
Accepts Ballast
Ballast Accepted
Tabletop Color
Midnight Blue
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354MBS
- Zoro #
- G023437729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 39 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Height
- 25 in
- Fits Chest Size
Details
- Frame Color
- Midnight Blue
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Midnight Blue
- Product Type
- Table
- Item
- Mid Table
- Model Name
- Summit Mid Range Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Standards
- ISO
- Assembly
- Partially Assembled
- Features
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.