This item is Discontinued.

Flash Furniture Royal Blue Mesh Adjustable Swivel Office Task Chair BT-698-RYLBL-GG

Royal Blue Mesh Adjustable Swivel Office Task Chair (Discontinued)

  • Mfr # BT-698-RYLBL-GG
  • Zoro # G303431881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-698-RYLBL-GG
Zoro #
G303431881
UPC #
889142964568
Country of Origin
China

Dimensions

Length
22
Height
33.25
Width
22

Details

Style
Swivel Office Task Chair
Material
Foam, Mesh, Metal, Plastic, Polyester
Color
Royal Blue
Weight
12
Weight Capacity
150

Description

Inspire creativity and add an element of fun to the daily jobs that must be done with this upholstered task chair. Colorful office and study areas can be thought provoking and vibrant or calm and soothing depending on the needs of your design. Featuring a slim silhouette, this low-back chair will support your lower-to-mid back region which is especially beneficial for those who do a lot of typing and fits neatly under desks or in a corner to save space. This handy desk chair is made up of more than just good looks. Durable mesh fabric covers the ample padding of the back and seat and the accordion back cover adds a dash of style. The 360°swivel seat can be raised and lowered using the pneumatic seat height adjustment lever, conveniently located under the seat. A heavy-duty, nylon base with dual wheel casters makes it easy to roll across the floor allowing you to reach multiple work surfaces without strain. Spills and stains can be quickly cleaned with a solvent based cleaner, no water needed and assembly takes less than 30 minutes for quick setup. Create your own desktop Zen garden while perched atop this desk task chair that is ideal for a home office, dorm room or homeschool space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.