Sedona 10FT Round Umbrella w/32 Solar LED Lights, Built in Cross Base, Easy Lift/Tilt Function, Tan
- Mfr # GM-WL-UU012-TAN-GG
- Zoro # G811664832
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
133.5"
Canopy Shape
Oval
Material
Polyester, Steel
Length
117.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GM-WL-UU012-TAN-GG
- Zoro #
- G811664832
- UPC #
- 196861086410
- Country of Origin
- China
Dimensions
- Canopy Width
- 133.5"
- Length
- 117.25"
Details
- Color
- Tan
- Canopy Shape
- Oval
- Material
- Polyester, Steel
Description
Add versatility and style to your outdoor space with this 10 round solar commercial grade LED cantilever patio umbrella. With a UV 50+resistant polyester canopy, your guests can enjoy a space to cool off in the shade when the temperature goes up. A light rain shower will not ruin your day thanks to a weather and water-resistant construction. Illuminate your evening activities with a solar panel on top that powers 32 LED lights across eight ribs. No longer will you have to retreat indoors as the sun retreats. And with up to 6 hours of illumination time, this outdoor solar umbrella is a great addition to any bar, bistro, or hangout spot offering a welcoming, casual experience. A sturdy 1.65 diameter steel tube lower pole, 2 diameter steel tube upper pole and built-in cross base make for a sturdy addition to your space and an easy lift and tilt function for easy deployment. Assembly is quick and easy, typically taking under 10 minutes, and maintenance is just as easy with a water based cleaner. Enjoy your space your way on your time. This cantilever umbrella pairs beautifully with our patio table for a complete look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.