Set of 2 Black All-Weather Woven Patio Chairs, 2PK

  • Mfr # SDA-AD892006-BK-2-GG

  • Zoro # G003677091


product price:  $396.99
/pk 2, $198.50/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Gray
Material
Aluminum, Foam, Polyester, Wicker
Weight
18
Weight Capacity
300
Overall Height
31.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDA-AD892006-BK-2-GG
Zoro #
G003677091
UPC #
840196379029
Country of Origin
China

Dimensions

Overall Height
31.25
Overall Width
22
Overall Length
27

Details

Color
Black/Gray
Material
Aluminum, Foam, Polyester, Wicker
Weight
18
Weight Capacity
300

Description

Update the look of your current outdoor space or fill that empty sunroom with this set of 2 club chairs. The modern, versatile look of this indoor/outdoor seating set will look great on the deck, patio, or in the backyard. Long-lasting materials give these all-weather chairs an upmarket vibe without the high maintenance. Have you moved into a new home and need ideas for your outdoor space? UV resistant and ultra-strong, the woven polyethylene fibers give the look of wicker that perfectly complements the aluminum frame. These chairs hold up to 300 Lbs. static weight capacity and boast generously padded polyester seat cushions and integrated arms rounding out the on-trend aesthetic. No assembly is required for your new chairs so you get instant enjoyment. Spot clean spills or dust with water and a neutral detergent or for a more thorough cleaning, remove the zippered covers and machine wash in cold water then lay flat to dry. Stackable up to 6 high, these chairs can be easily stored or transported. Fixed plastic floor glides prevent damage to hard flooring surfaces when used indoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.