Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Set of Two Cream And Natural Woven Rattan Outdoor Dining Chairs with Cream Cushion, 2PK
- Mfr # 397830
- Zoro # G322832584
product price:Â
$
1,279.99
/pk of 2, $640.00/ea
Key Features
Chair Frame Color
Natural
Commercial Use
Yes
Assembly
No Assembly Needed
Cushion Cover Material
Cotton
Detachtable Cushion Cover
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397830
- Zoro #
- G322832584
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Chair Depth
- 29.53 in
- Chair Height
- 35.04 in
- Chair Width
- 26 in
Details
- Item
- Outdoor Chairs
- Chair Frame Color
- Natural
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
- Cushion Cover Material
- Cotton
- Detachtable Cushion Cover
- Yes
- Includes
- 2
- Cushions Included
- Yes
- UV Protective Finish
- No
- Outdoor Chair Type
- Dining Chair
- Detachable Cushion
- Yes
- Modular
- No
- Canopy Included
- No
- Chair Weight Capacity
- 250 lb
- Product Type
- Bohemian
- Number of Chairs Included
- 2
- Chair Frame Material
- Rattan
Description
Upgrade your patio or garden dining area with the inviting set of two cream and natural woven rattan outdoor dining chairs with cream cushion, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these cream cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35.04-inch h x 26.00-inch w x 29.53-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.