Shaw Convertible Tri-Fold Sleeper Chair w/Pillow, Channel Stitching and Hideaway Legs in Light Gray

  • Mfr # BO-BS-BS031-LTGRY-GG

  • Zoro # G110040962


product price:  $344.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight Capacity
400 lbs
Material
Polyester, Rubberwood (Parawood), Steel
Overall Length
75.5 in
Overall Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BO-BS-BS031-LTGRY-GG
Zoro #
G110040962
UPC #
840196385518
Country of Origin
China

Dimensions

Overall Length
75.5 in
Overall Width
41 in

Details

Seat Color
Light Gray
Weight Capacity
400 lbs
Material
Polyester, Rubberwood (Parawood), Steel

Description

The modern lifestyle has reshaped the way we furnish our living spaces and this convertible tri-fold sleeper chair with pillow is a shining example of that shift. Filled with premium foam covered in soft but durable fabric upholstery, this multifunctional sleeper chair converts from a chair, to a recliner, to a bed with minimal effort. The foldable design takes up minimal space in any room making it ideal for kids room, dorms, or rented rooms but converts to a twin size bed when unfolded to provide a comfortable nights sleep for yourself or guests. The backrest can be adjusted to 3 angles from 105° to 180° to meet your needs whether you're hanging out with friends, binge-watching your favorite series, or just relaxing. Boasting an anti-wobble wood frame that holds up to 400 lbs. static weight as well as non-slip foot pads and strong rubber wood legs, this convertible chair is built for long-lasting use. For recline, pull the backrest fully forward to unlock the mechanism and lay fully flat then pull forward until you hear a click. Pull forward one more time for a fully upright backrest. When you're ready to lie down, simply remove the locking hideaway legs from the zippered compartments in the backrest and seat, unfold the seat and lower the backrest to the flat position. Push the unlock button and reverse the process to return your bed to chair mode. Assembly of your new sleeper chair is quick and easy and a damp cloth with a neutral detergent will maintain its appearance.


  • Contemporary Tri-Fold Sleeper Chair with Pillow
  • Light Gray Fabric Upholstery
  • Channel Tufted Back and Seat
  • 3 Backrest Positions: Upright - 105°; Recline - 135°; Flat - 180°
  • Zippered Compartments in Seat and Backrest for Hideaway Legs
  • Solid Wood Frame Will Not Wobble and Holds up to 400 LBS. Static Weight
  • Ultra-Strong Rubber Wood Legs with Non-Slip Foot Pads
  • Converts to a Twin Size Bed
  • Spot Clean with a Damp Cloth and Neutral Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.