Flash Furniture
Side Reception Chair, 24"L33-3/4"H, LeatherSeat, ContemporarySeries
Mfr # BT-2-WH-GG
Zoro # G3622740
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 33-3/4"
- Overall Depth 24"
- Back Color White
- Back Material Leather
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red 3' x 10' Modern Plush Abstract Area Rug (KP-RG952-310-RD-GG)
- DARE2DECOR 15.5 in. Red Kalanchoe Bush (DA599125)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries (HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- Flash Furniture Office Chairs