Sky Blue Steel Patio Arm Chair with Round Back

  • Mfr # CO-3-SKY-GG

  • Zoro # G3613123


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Finish
Blue Powder Coat
Material
Plastic, Steel
Overall Length
24
Overall Height
32.25
Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-3-SKY-GG
Zoro #
G3613123
UPC #
889142057413
Country of Origin
China

Dimensions

Overall Length
24
Overall Height
32.25
Overall Width
21

Details

Color
Sky Blue
Finish
Blue Powder Coat
Item
Blue Patio Chair-Round Back
Material
Plastic, Steel
Capacity
300

Description

Blue Patio Chair-Round Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.