Slat Stool, Blk/Walnut, Wood Seat
Mfr # XU-DG-6H1B-WAL-BAR-MTL-GG
Zoro # G3642383
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Wood Back/Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
metal
Weight Capacity
500 lb.
Seat Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-6H1B-WAL-BAR-MTL-GG
Zoro #
G3642383
UPC #
889142054054
Country of Origin
China
Dimensions
Seat Height Range
29-3/4"
Details
Color
Walnut Wood Back/Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
metal
Weight Capacity
500 lb.
Seat Material
Wood
Frame Material
Metal
Item
Slat Stool,Blk/Walnut,Wood Seat
Caster Type
Plastic Glides
Description
Slat Stool,Blk/Walnut,Wood Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.